Shop CENTURY DRILL & TOOL

Portable Band Saw Blade, 44-7/8 in., 10T, 44-7/8 in L, 1/2 in W, 10 TPI, Cobalt Bi-Metal

  • Mfr # 15710

  • Zoro # G4093078


product price:  $46.19
/ea

Key Features

Length
44-7/8 in
Width
1/2 in
Teeth per Inch
10
Thickness
5/16 in-1/2 in
Primary Saw Application
Aluminum, Iron, Bronze, Brass, Copper, Galvanized Pipe, Stainless and Tungsten Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15710
Zoro #
G4093078
UPC #
081838157104
Country of Origin
United States

Dimensions

Length
44-7/8 in
Width
1/2 in
Thickness
5/16 in-1/2 in

Details

Item
Portable Band Saw Blade,44-7/8 in.,10T
Teeth per Inch
10
Primary Saw Application
Aluminum, Iron, Bronze, Brass, Copper, Galvanized Pipe, Stainless and Tungsten Steel
Material
Cobalt Bi-Metal
For Use With Saw Type
Portable Band Saw, Cordless Band Saw
Gauge
0.020 in

Description

Century's Cobalt Bi-Metal Portable Band Saw Blades feature cobalt bi-metal teeth with 8% cobalt for a longer cutting life. For cutting aluminum, iron, bronze, brass, copper, galvanized pipe, stainless and tungsten steel. Fits all brand band saws that require 44-7/8 " blades.


  • Cobalt bi-metal teeth with 8% cobalt for a longer cutting life.
  • For cutting aluminum, iron, bronze, brass, copper, galvanized pipe, stainless, and tungsten steel.
  • Fits all brand band saws that require 44-7/8" blades.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.