Shop CENTURY DRILL & TOOL
See all product information
Create Account
Portable Band Saw Blade, 44-7/8 in., 14T, 44-7/8 in L, 1/2 in W, 14 TPI, Cobalt Bi-Metal
- Mfr # 15714
- Zoro # G4093069
product price:Â
$
49.49
/ea
Key Features
Length
44-7/8 in
Width
1/2 in
Teeth per Inch
14
Thickness
3/16 in-1/2 in
Primary Saw Application
Aluminum, Iron, Bronze, Brass, Copper, Galvanized Pipe, Stainless and Tungsten Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15714
- Zoro #
- G4093069
- UPC #
- 081838157142
- Country of Origin
- United States
- Item
- Portable Band Saw Blade,44-7/8 in.,14T
- Teeth per Inch
- 14
- Primary Saw Application
- Aluminum, Iron, Bronze, Brass, Copper, Galvanized Pipe, Stainless and Tungsten Steel
- Material
- Cobalt Bi-Metal
- For Use With Saw Type
- Portable Band Saw, Cordless Band Saw
- Gauge
- 0.020 in
Dimensions
- Length
- 44-7/8 in
- Width
- 1/2 in
- Thickness
- 3/16 in-1/2 in
Description
Century's Cobalt Bi-Metal Portable Band Saw Blades feature cobalt bi-metal teeth with 8% cobalt for a longer cutting life. For cutting aluminum, iron, bronze, brass, copper, galvanized pipe, stainless and tungsten steel. Fits all brand band saws that require 44-7/8 " blades.
- Cobalt bi-metal teeth with 8% cobalt for a longer cutting life.
- For cutting aluminum, iron, bronze, brass, copper, galvanized pipe, stainless, and tungsten steel.
- Fits all brand band saws that require 44-7/8" blades.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.