Zoro Homepage

Pro Grade Black Oxide Drill Bits

  • Mfr # 24132

  • Zoro # G510995091


product price: $30.59
/pk 3, $10.20/ea

Key Features

Overall Length
6 in
Drill Bit Size
1/2 in
Decimal Equivalent
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24132
Zoro #
G510995091
UPC #
081838241322
Country of Origin
United States

Dimensions

Overall Length
6 in
Drill Bit Size
1/2 in

Details

Decimal Equivalent
0.5

Description

Century's Pro-Grade Black Oxide, USA made Black Oxide Drill Bits are manufactured from industrial high speed steel surface treated for high performance and long life. M2 grade steel for drilling common steel flat bar angle iron tubing wood and plastic. No center punch needed Century 135° quick-cut points are self centering and penetrate faster with less pressure will not walk or wander at the starting surface. Manufactured to Aerospace NAS 907-B specifications. Pro Pack of 3 drill bits.


  • Manufactured from industrial high speed steel, surface treated for high performance and long life.
  • M2 grade steel for drilling common steel (flat bar, angle iron, tubing), wood, and plastic.
  • No center punch needed: Century's 135° quick-cut points are self-centering and penetrate faster with less pressure. Drill bit will not "walk" or "wander" at the starting point.
  • Manufactured to Aerospace NAS 907-B specifications.
  • Made in the U.S.A.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.