
Pro Grade Black Oxide Drill Bits
Mfr # 24204
Zoro # G4078789
product price: $2.69
/eaSold in multiples of 3 for $8.07
Key Features
Overall Length
1-7/8 in
Drill Bit Size
1/16 in
Cutting Direction
Right Hand
Drill Bit Dimension Type
Fractional Inch
Drill Bit Grouping
Drill Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24204
Zoro #
G4078789
UPC #
081838242046
Country of Origin
United States
Dimensions
Overall Length
1-7/8 in
Drill Bit Size
1/16 in
Drill Bit Dimension Type
Fractional Inch
Details
Item
Black Oxide Drill Bit,2Pk,1/16 in.
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Number of Pieces
2
Decimal Equivalent
0.0625
Description
Century's Pro-Grade Black Oxide, USA made Black Oxide Drill Bits are manufactured from industrial high speed steel surface treated for high performance and long life. M2 grade steel for drilling common steel flat bar angle iron tubing wood and plastic. No center punch needed Century 135° quick-cut points are self centering and penetrate faster with less pressure will not walk or wander at the starting surface. Manufactured to Aerospace NAS 907-B specifications. 2-PACK.
- Manufactured from industrial high speed steel, surface treated for high performance and long life.
- M2 grade steel for drilling common steel (flat bar, angle iron, tubing), wood, and plastic.
- No center punch needed: Century's 135° quick-cut points are self-centering and penetrate faster with less pressure. Drill bit will not "walk" or "wander" at the starting point.
- Manufactured to Aerospace NAS 907-B specifications.
- Made in the U.S.A.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.