Zoro Homepage

Pro Grade Black Oxide Drill Bits

  • Mfr # 24208

  • Zoro # G4078746


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Overall Length
2-3/4 in
Drill Bit Size
1/8 in
Cutting Direction
Right Hand
Drill Bit Dimension Type
Fractional Inch
Drill Bit Grouping
Drill Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24208
Zoro #
G4078746
UPC #
081838242084
Country of Origin
United States

Dimensions

Overall Length
2-3/4 in
Drill Bit Size
1/8 in
Drill Bit Dimension Type
Fractional Inch

Details

Item
Black Oxide Drill Bit,2Pk,1/8 in.
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Number of Pieces
2
Decimal Equivalent
0.125

Description

Century's Pro-Grade Black Oxide, USA made Black Oxide Drill Bits are manufactured from industrial high speed steel surface treated for high performance and long life. M2 grade steel for drilling common steel flat bar angle iron tubing wood and plastic. No center punch needed Century 135° quick-cut points are self centering and penetrate faster with less pressure will not walk or wander at the starting surface. Manufactured to Aerospace NAS 907-B specifications. 2-PACK.


  • Manufactured from industrial high speed steel, surface treated for high performance and long life.
  • M2 grade steel for drilling common steel (flat bar, angle iron, tubing), wood, and plastic.
  • No center punch needed: Century's 135° quick-cut points are self-centering and penetrate faster with less pressure. Drill bit will not "walk" or "wander" at the starting point.
  • Manufactured to Aerospace NAS 907-B specifications.
  • Made in the U.S.A.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.