
Pro Grade Cobalt Drill Bit
Mfr # 26205
Zoro # G4077827
product price: $4.69
/eaSold in multiples of 2 for $9.38
Key Features
Overall Length
2 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
5/64 in
Cutting Direction
Right Hand
Drill Bit Dimension Type
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26205
Zoro #
G4077827
UPC #
081838262051
Country of Origin
United States
Dimensions
Overall Length
2 in
Drill Bit Size
5/64 in
Drill Bit Dimension Type
Fractional Inch
Details
Item
Cobalt Jobber Drill Bit,5/64in.,2 Pk
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Number of Pieces
2
Drill Bit Grouping
Drill Bit
Measurement System
Wire
Decimal Equivalent
0.0781
Description
Century's Pro-Grade, USA made cobalt drill bits are made from M35 steel with 5% cobalt and designed to cut through extremely hard metals, including stainless steel. No center punch needed: No center punch needed: Century's 135° quick-cut points are self-centering and penetrate faster with less pressure. Drill bit will not "walk" or "wander" at the starting point. Extremely heat resistant, must be used and operated in power units that have a RPM speed of 1,500 or more for maximum efficiency. 2 PACK.
- Made from M35 steel with 5% cobalt, Century's Cobalt drill bits are designed to cut through extremely hard metals, including stainless steel.
- No center punch needed: Century's 135° quick-cut points are self-centering and penetrate faster with less pressure. Drill bit will not "walk" or "wander" at the starting point.
- Extremely heat resistant, must be used and operated in power units that have a RPM speed of 1,500 or more for maximum efficiency.
- Made in the U.S.A.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.