Zoro Homepage

Pro Grade Cobalt Drill Bit

  • Mfr # 26206

  • Zoro # G4077818


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Overall Length
2-1/4 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
3/32 in
Cutting Direction
Right Hand
Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26206
Zoro #
G4077818
UPC #
081838262068
Country of Origin
United States

Dimensions

Overall Length
2-1/4 in
Drill Bit Size
3/32 in
Drill Bit Dimension Type
Fractional Inch

Details

Item
Cobalt Jobber Drill Bit,3/32in.,2 Pk
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Number of Pieces
2
Drill Bit Grouping
Drill Bit
Measurement System
Wire
Decimal Equivalent
0.0938

Description

Century's Pro-Grade, USA made cobalt drill bits are made from M35 steel with 5% cobalt and designed to cut through extremely hard metals, including stainless steel. No center punch needed: No center punch needed: Century's 135° quick-cut points are self-centering and penetrate faster with less pressure. Drill bit will not "walk" or "wander" at the starting point. Extremely heat resistant, must be used and operated in power units that have a RPM speed of 1,500 or more for maximum efficiency. 2 PACK.


  • Made from M35 steel with 5% cobalt, Century's Cobalt drill bits are designed to cut through extremely hard metals, including stainless steel.
  • No center punch needed: Century's 135° quick-cut points are self-centering and penetrate faster with less pressure. Drill bit will not "walk" or "wander" at the starting point.
  • Extremely heat resistant, must be used and operated in power units that have a RPM speed of 1,500 or more for maximum efficiency.
  • Made in the U.S.A.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.