Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Professional Grade Fiber Cement Blade

  • Mfr # 9986

  • Zoro # G0204663


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Diameter
10 in
Number of Teeth
6
Max. RPM
7000 RPM
Arbor Size
5/8 in
Tool To Use
Table/Mitre
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9986
Zoro #
G0204663
UPC #
081838099862
Country of Origin
China

Dimensions

Diameter
10 in
Arbor Size
5/8 in

Details

Number of Teeth
6
Max. RPM
7000 RPM
Tool To Use
Table/Mitre

Description

Century's Fiber Series Saw Blade's poly-crystalline diamond tipped teeth gives each blade longevity in extended use situations. Thin kerf design cuts fiber cement quickly and cleanly with less dust than standard blades. Fully ground, all hard plate body, for smooth accurate cuts. This blades poly-crystalline diamond tipped teeth will last 60X longer than blades with standard carbide teeth.


  • Poly-crystalline diamond tipped teeth give each blade longevity in extended use situations.
  • Thin kerf design cuts fiber cement quickly and cleanly with less dust than standard blades.
  • Fully ground, all hard plate body, for smooth, accurate cuts.
  • This blade's poly-crystalline diamond tipped teeth will last 60X longer than blades with standard carbide teeth.
  • For cutting all types of fiber cement products.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.