
Professional Insert Bit Holder
Mfr # 70530
Zoro # G4087898
product price: $6.99
/eaSold in multiples of 2 for $13.98
Key Features
Overall Length
3 in
Number of Pieces
1
Measurement Type
SAE
Drive Size
1/4 in
Drive Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70530
Zoro #
G4087898
UPC #
081838705305
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
3 in
Drive Size
1/4 in
Shank Size
1/4 in
Details
Item
Professional Insert Bit Holder,1/4x3 in.
Number of Pieces
1
Measurement Type
SAE
Drive Type
Hex
Bit Style
Magnetic Bit Holder
Material
Stainless Steel
Impact Rated
No
SAE or Metric
SAE
Description
Century's Professional Insert Bit Holder has a heavy duty, single piece stainless steel construction. The magnetic "c" ring holder fits all types of 1/4" hex insert screwdriving bits. Century's S2 Screwdriving Bits are made from premium S2 steel for long tool life while driving common or mild steel screws or case hardened screws. Lasts 2X longer than standard screwdriving bits. Pro Pack of 3 holders.
- Heavy duty, single piece stainless steel construction.
- Magnetic "C" ring holder fits all types of 1/4" hex insert screwdriving bits
- Holds all types of 1" insert screwdriving bits.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.