Zoro Homepage

Professional Insert Bit Holder

  • Mfr # 71530

  • Zoro # G0204618


product price: $4.85
/ea
Sold in multiples of 75 for $363.75

Key Features

Overall Length
3 in
Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71530
Zoro #
G0204618
UPC #
081838715304
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3 in
Shank Size
1/4 in

Description

Century's Professional Insert Bit Holder has a heavy duty, single piece stainless steel construction. The magnetic "c" ring holder fits all types of 1/4" hex insert screwdriving bits. Century's S2 Screwdriving Bits are made from premium S2 steel for long tool life while driving common or mild steel screws or case hardened screws. Lasts 2X longer than standard screwdriving bits. Bulk Jar


  • Heavy duty, single piece stainless steel construction.
  • Magnetic "C" ring holder fits all types of 1/4" hex insert screwdriving bits
  • Holds all types of 1" insert screwdriving bits.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.