Zoro Homepage

Pruning Blade and Metal Series Reciprocating Saw Blade Bundle

  • Mfr # 7205

  • Zoro # G715914149


product price: $20.99
/ea

Key Features

Length
9 in
Material
Carbon Alloy Steel
Application
Pruning Blade: Clean, fast cutting in wet greenwood and pruning trees, Metal Series: Heavy duty metal cutting
Finish
Painted
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7205
Zoro #
G715914149
UPC #
-
Country of Origin
China

Dimensions

Length
9 in

Details

Item
Pruning Blade
Material
Carbon Alloy Steel
Application
Pruning Blade: Clean, fast cutting in wet greenwood and pruning trees, Metal Series: Heavy duty metal cutting
Finish
Painted
Color
Green
For Use With Saw Type
Reciprocating Saw

Description

Made from carbon alloy steel for use in a variety of materials. Heat treated for optimal strength and blade life. Pruning blade has clean, fast cutting in wet greenwood and pruning trees. Metal series reciprocating blades has clean cuts in 1/8 - 5/16 metal, metal profiles, and pipe.


  • Made from carbon alloy steel for use in a variety of materials.
  • Heat treated for optimal strength and blade life.
  • 1/2" universal shank fits all popular reciprocating saws.
  • Pruning blade has clean, fast cutting in wet greenwood and pruning trees.
  • Metal Series Reciprocating Saw Blade has clean cuts in 1/8"- 5/16" metal, metal profiles, and pipe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.