Quick Change Insert Bit Holder
Mfr # 70535
Zoro # G4087889
product price: $6.49
/eaKey Features
Overall Length
3 in
Number of Pieces
1
Measurement Type
SAE
Drive Size
1/4 in
Drive Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70535
Zoro #
G4087889
UPC #
081838705350
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
3 in
Drive Size
1/4 in
Shank Size
1/4 in
Details
Item
Bit Holder
Number of Pieces
1
Measurement Type
SAE
Drive Type
Hex
Bit Style
Bit Holder
SAE or Metric
SAE
Impact Rated
Not Impact Rated
Description
Century's Quick Change Insert Bit Holder securely holds all types of 1" insert screwdriving bits. Century's S2 Screwdriving Bits are made from premium S2 steel for long tool life while driving common or mild steel screws or case hardened screws. Lasts 2X longer than standard screwdriving bits.
- Securely holds all types of 1" insert screwdriving bits.
- Quick change design for fast, easy changes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.