Zoro Homepage

Quick Change Insert Bit Holder

  • Mfr # 71535

  • Zoro # G0204374


product price: $5.79
/ea
Sold in multiples of 50 for $289.50

Key Features

Overall Length
3 in
Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71535
Zoro #
G0204374
UPC #
081838715359
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3 in
Shank Size
1/4 in

Description

Century's Quick Change Insert Bit Holder securely holds all types of 1" insert screwdriving bits. Century's S2 Screwdriving Bits are made from premium S2 steel for long tool life while driving common or mild steel screws or case hardened screws. Lasts 2X longer than standard screwdriving bits. Bulk Jar


  • Securely holds all types of 1" insert screwdriving bits.
  • Quick change design for fast, easy changes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.