Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Resin Fiber Disc

  • Mfr # 75101

  • Zoro # G0429738


product price: $2.99
/ea
Sold in multiples of 10 for $29.90

Key Features

Mounting Hole Size
7/8 in
Max. RPM
25000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75101
Zoro #
G0429738
UPC #
81838751012
Country of Origin
United States

Dimensions

Disc Diameter
7 in
Mounting Hole Size
7/8 in

Details

Abrasive Grit
36
Max. RPM
25000 RPM

Description

Century's Resin Fiber Discs, abrasive aluminum oxide resin fiber sanding discs, have electrostatically deposited grains for fast smooth cutting action. High resistance to heat, glazing, and loading. Are excellent on ferrous and non ferrous metals. Recommended for blending edges, seams and corners, weld grinding, and deburring.


  • Abrasive aluminum oxide resin fiber sanding discs have electrostatically deposited grains for fast, smooth cutting action.
  • High resistance to heat, glazing, and loading, and are excellent on ferrous and non-ferrous metals.
  • Recommended for blending edges, seams and corners, weld grinding and deburring.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.