Zoro Homepage

Rotary Files

  • Mfr # 75406

  • Zoro # G4086680


product price: $3.95
/ea
Sold in multiples of 2 for $7.90

Key Features

Tool Length
1-3/8 in
Speed
5000 RPM
Die Shape
Cylinder
Shank Size
1/4 in
Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75406
Zoro #
G4086680
UPC #
081838754068
Country of Origin
China

Dimensions

Tool Length
1-3/8 in
Shank Size
1/4 in
Diameter
1/2 in

Details

Item
Rotary File,Cylinder,1/2 x 1-3/8 in.
Speed
5000 RPM
Die Shape
Cylinder

Description

Century's Rotary Files are for use on wood. Shapes include: tree, cylinder, domed, and sphere. 1/4" shank.
  • For use on wood.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.