Zoro Homepage

Rotary Rasp

  • Mfr # 75401

  • Zoro # G4086735


product price: $3.85
/ea
Sold in multiples of 2 for $7.70

Key Features

Speed
5000 RPM
Die Shape
Cylinder
Rasp Length
1-3/8 in
Shank Size
1/4 in
Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75401
Zoro #
G4086735
UPC #
081838754013
Country of Origin
China

Dimensions

Rasp Length
1-3/8 in
Shank Size
1/4 in
Diameter
5/8 in

Details

Item
Rotary Rasp, Cylinder,5/8 x 1-3/8 in.
Speed
5000 RPM
Die Shape
Cylinder

Description

Century's Rotary Rasps are used to sculpture and deburr wood, plastic, or soft metals. Precision cut edges won’t clog with material and never need resharpening. 1/4" shank fits die grinders and standard drill drivers. Heat treated high carbon steel.


  • Sculpture and deburr wood, plastic, or soft metals.
  • Precision cut edges won't clog with material and never need resharpening.
  • 1/4" shank fits die grinders and standard drill drivers.
  • Heat treated high carbon steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.