Zoro Homepage

S2 Screwdriving Bit - Double-End Bit

  • Mfr # 70281

  • Zoro # G4084328


product price: $1.75
/ea
Sold in multiples of 5 for $8.75

Key Features

Bit Style
Phillips, Slotted
Overall Length
2 in
Hex Shank Size
1/4"
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70281
Zoro #
G4084328
UPC #
081838702816
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2 in
Hex Shank Size
1/4"
Overall Bit Length
2"
Fastening Tool Tip Size
#1/#6-8
Shank Size
1/4"
Point Size
#1, #6-8

Details

Item
DoubleEnd Bit,Phillip 1 and Slot 6-8,2in
Bit Style
Phillips, Slotted
SAE or Metric
SAE
Shank Style
Hex
Material
S2 Steel
Impact Rated
No
Fastening Tool Item
Socket Bit

Description

Century's S2 Screwdriving Bits are made from premium S2 steel for long tool life while driving common or mild steel screws or case hardened screws. Lasts 2X longer than standard screwdriving bits. Available in 1" insert or 2" and longer power bits.


  • Made from premium S2 steel for a long tool life while driving common or mild steel screws or case hardened screws.
  • Lasts 2X longer than standard screwdriving bits.
  • Delivers both speed and convenience by combining screwdriver bits in a durable one-piece design.
  • These industrial quality bits are manufactured to withstand the same high-torque as other Century power bits.
  • DO NOT place double ended bits in bit holding screwdrivers, power bit holders, or quick-change chuck adapters. The retaining ring in the bit holder is designed for insert bits only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.