
S2 Screwdriving Bit - Double-End Bit
Mfr # 70302
Zoro # G4084276
product price: $1.99
/eaSold in multiples of 5 for $9.95
Key Features
Bit Style
Phillips
Overall Length
2 in
Hex Shank Size
1/4"
SAE or Metric
SAE
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70302
Zoro #
G4084276
UPC #
081838703028
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
2 in
Hex Shank Size
1/4"
Overall Bit Length
2"
Fastening Tool Tip Size
#2/#2
Point Size
#2, #2
Shank Size
1/4"
Details
Item
DoubleEnd Screwdriver Bit Phillip,2,2in.
Bit Style
Phillips
SAE or Metric
SAE
Shank Style
Hex
Material
S2 Steel
Impact Rated
No
Fastening Tool Item
Socket Bit
Description
Century's S2 Screwdriving Bits are made from premium S2 steel for long tool life while driving common or mild steel screws or case hardened screws. Lasts 2X longer than standard screwdriving bits. Available in 1" insert or 2" and longer power bits.
- Made from premium S2 steel for a long tool life while driving common or mild steel screws or case hardened screws.
- Lasts 2X longer than standard screwdriving bits.
- Delivers both speed and convenience by combining screwdriver bits in a durable one-piece design.
- These industrial quality bits are manufactured to withstand the same high-torque as other Century power bits.
- DO NOT place double ended bits in bit holding screwdrivers, power bit holders, or quick-change chuck adapters. The retaining ring in the bit holder is designed for insert bits only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.