Zoro Homepage

S2 Screwdriving Bit - Double-End Bit

  • Mfr # 71283

  • Zoro # G0205047


product price: $1.69
/ea
Sold in multiples of 125 for $211.25

Key Features

Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71283
Zoro #
G0205047
UPC #
081838712839
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2 in

Description

Century's S2 Screwdriving Bits are made from premium S2 steel for long tool life while driving common or mild steel screws or case hardened screws. Lasts 2X longer than standard screwdriving bits. Available in 1" insert or 2" and longer power bits. Bulk Jar


  • Made from premium S2 steel for a long tool life while driving common or mild steel screws or case hardened screws.
  • Lasts 2X longer than standard screwdriving bits.
  • Delivers both speed and convenience by combining screwdriver bits in a durable one-piece design.
  • These industrial quality bits are manufactured to withstand the same high-torque as other Century power bits.
  • DO NOT place double ended bits in bit holding screwdrivers, power bit holders, or quick-change chuck adapters. The retaining ring in the bit holder is designed for insert bits only.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.