
S2 Screwdriving Bit - Security Star Bit
Mfr # 68727
Zoro # G4084468
product price: $1.59
/eaSold in multiples of 7 for $11.13
Key Features
Bit Style
Security Star
Overall Length
1 in
Hex Shank Size
1/4"
SAE or Metric
SAE
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68727
Zoro #
G4084468
UPC #
081838687274
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1 in
Hex Shank Size
1/4"
Overall Bit Length
1"
Fastening Tool Tip Size
T27
Shank Size
1/4"
Point Size
T27
Details
Item
Star Insert Screwdriver Bit,T27,1 in.
Bit Style
Security Star
SAE or Metric
SAE
Shank Style
Hex
Material
S2 Steel
Impact Rated
No
Fastening Tool Item
Socket Bit
Description
Century's S2 Screwdriving Bits are made from premium S2 steel for long tool life while driving common or mild steel screws or case hardened screws. Lasts 2X longer than standard screwdriving bits. Available in 1" insert or 2" and longer power bits.
- Made from premium S2 steel for a long tool life while driving common or mild steel screws or case hardened screws.
- Lasts 2X longer than standard screwdriving bits.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.