Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S2 Screwdriving Bit - Slotted Bit

  • Mfr # 60170

  • Zoro # G0206176


product price: $0.51
/ea
Sold in multiples of 250 for $127.50

Key Features

Bit Style
Slotted
Overall Length
1 in
Hex Shank Size
1/4"
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60170
Zoro #
G0206176
UPC #
081838601706
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1 in
Hex Shank Size
1/4"
Overall Bit Length
1"
Fastening Tool Tip Size
#8-10

Details

Bit Style
Slotted
SAE or Metric
SAE
Shank Style
Hex
Material
S2 Steel
Fastening Tool Item
Insert Bit

Description

Century's S2 Screwdriving Bits are made from premium S2 steel for long tool life while driving common or mild steel screws or case hardened screws. Lasts 2X longer than standard screwdriving bits. Available in 1" insert or 2" and longer power bits. Bulk Jar


  • Made from premium S2 steel for a long tool life while driving common or mild steel screws or case hardened screws.
  • Lasts 2X longer than standard screwdriving bits.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.