Zoro Homepage

S2 Screwdriving Bit - Square Bit

  • Mfr # 69163

  • Zoro # G515914141


product price: $14.99
/ea

Key Features

Hex Shank Size
#3
Overall Length
1 in
Material
S2 Steel
Finish
Sandblasted
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69163
Zoro #
G515914141
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hex Shank Size
#3
Overall Length
1 in

Details

Material
S2 Steel
Finish
Sandblasted
Shape
Square

Description

Made from premium S2 steel for a long tool life while driving common or mild steel screws or case hardened screws. Lasts 2X longer than standard screwdriving bits.


  • Made from premium S2 steel for a long tool life while driving common or mild steel screws or case hardened screws.
  • Lasts 2X longer than standard screwdriving bits.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.