Zoro Homepage

Scaling Hammer Chisel

  • Mfr # 87935

  • Zoro # G4086848


product price: $21.39
/ea

Key Features

Impact Rated
No
Overall Length
10 in
Bit Dia.
1-1/2 in
Cutting Direction
Right Hand
Head Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87935
Zoro #
G4086848
UPC #
081838879358
Country of Origin
Germany

Dimensions

Overall Length
10 in
Bit Dia.
1-1/2 in
Head Width
1 1/2 in

Details

Item
SDS Plus Scaling Chisel,1-1/2x10 in.
Impact Rated
No
Cutting Direction
Right Hand
Measurement System
Fractional Inch
For Tool Type
Rotary Drill
Shank Type - Machining
SDS Plus
Primary Material Application
Concrete
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbon Steel
Chisel Type
Scaling Chisel

Description

Century's Hammer Chisels are made from high carbon alloy steel. Precision hardening maximizes steel strength into core of chisel. Ability to resharpen A TYPE chisels. Precise tolerance of shank ensures perfect fit with tool for heavy duty use. For use in rotary hammer drills.


  • Made from high carbon alloy steel.
  • Precision hardening maximizes steel strength into core of chisel.
  • Precise tolerance of shank ensures perfect fit with tool for heavy duty use.
  • For use in rotary hammer drills.
  • Scaling Chisel - For scaling, chipping, and cleaning. Cuts through dried concrete, rust, and asphalt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.