Zoro Homepage

Scraping Tool Angled Hammer Chisel

  • Mfr # 87901

  • Zoro # G4088196


product price: $34.55
/ea

Key Features

Blade Width
2 in
Blade Length
12"
Blade Material
High Carbon Alloy Steel
Handle Material
High Carbon Alloy Steel
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87901
Zoro #
G4088196
UPC #
081838879013
Country of Origin
Germany

Dimensions

Blade Width
2 in
Blade Length
12"
Overall Length
12 in

Details

Item
SDS Max Angled Scraping Tool,2x12 in.
Blade Material
High Carbon Alloy Steel
Handle Material
High Carbon Alloy Steel
Number of Pieces
1
Features
SDS Max Shank; Ergonomically Angled Working End; Precision Hardening Maximizes Steel Strength into Core of Chisel; Ability to Resharpen A TYPE Chisels
Application
For Cleaning up and Easy Removal of Tiles and Sub-standard Surface Materials; Precise Tolerance of Shank Ensures Perfect Fit with Tool for Heavy Duty Use

Description

Century's Hammer Chisels are made from high carbon alloy steel. Precision hardening maximizes steel strength into core of chisel. Ability to resharpen A TYPE chisels. Precise tolerance of shank ensures perfect fit with tool for heavy duty use. For use in rotary hammer drills.


  • Made from high carbon alloy steel.
  • Precision hardening maximizes steel strength into core of chisel.
  • Precise tolerance of shank ensures perfect fit with tool for heavy duty use.
  • For use in rotary hammer drills.
  • Scraping Tool (Angled) - For clean-up and easy removal of tiles and sub-standard surface materials (ergonomically angled working end).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.