This item is Discontinued.

Century Drill & Tool SDS Max Hammer Core Bit 2-5/8" x 22"L 84905

This item is Discontinued.

Century Drill & Tool

SDS Max Hammer Core Bit 2-5/8" x 22"L (Discontinued)

Mfr # 84905
Zoro # G4091781
UPC # 081838849054
Country of Origin Germany
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
84905
Zoro #
G4091781
UPC #
081838849054
Country of Origin
Germany

Dimensions

Overall Length
22 in
Maximum Drilling Depth
22 in
Bit Dia.
2-5/8"

Details

Item
SDS Max Hammer Core Bit,2-5/8 x 22in.
Shank Type - Machining
SDS Max
Number of pieces
1
Shank Shape
SDS Max
Primary Material Application
Concrete
Number of Pieces
1

Description

SDS Max Hammer Core Bit,2-5/8 x 22in., SDS Max, 22 in Overall Length, Maximum Drilling Depth 22 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.