This item is Discontinued.

Century Drill & Tool SDS Max Hammer Core Bit 6" x 22"L 84913

This item is Discontinued.

Century Drill & Tool

SDS Max Hammer Core Bit 6" x 22"L (Discontinued)

Mfr # 84913
Zoro # G4091705
UPC # 081838849139
Country of Origin Germany
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
84913
Zoro #
G4091705
UPC #
081838849139
Country of Origin
Germany

Dimensions

Overall Length
22"
Bit Dia.
6"

Details

Item
SDS Max Hammer Core Bit
Number of Pieces
1
Shank Shape
SDS Max

Description

SDS Max Hammer Core Bit,6 x 22in.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.