Zoro Homepage

Seam Tool Hammer Chisel

  • Mfr # 87934

  • Zoro # G4092420


product price: $35.99
/ea

Key Features

Length (In.)
12 in
Bit Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87934
Zoro #
G4092420
UPC #
081838879341
Country of Origin
Germany

Dimensions

Length (In.)
12 in
Bit Dia.
1/4 in

Details

Item
SDS Max Seam Tool,1-1/8x12 in.

Description

Century's Hammer Chisels are made from high carbon alloy steel. Precision hardening maximizes steel strength into core of chisel. Ability to resharpen A TYPE chisels. Precise tolerance of shank ensures perfect fit with tool for heavy duty use. For use in rotary hammer drills.


  • Made from high carbon alloy steel.
  • Precision hardening maximizes steel strength into core of chisel.
  • Precise tolerance of shank ensures perfect fit with tool for heavy duty use.
  • For use in rotary hammer drills.
  • Seam Tool - For the removal and cleaning of pointing in masonry work (brick & block). Cuts narrow channels in mortar.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.