Zoro Homepage

Self-Centering Drill Guide

  • Mfr # 37004

  • Zoro # G4082200


product price: $14.39
/ea

Key Features

Bit Dia.
5/64 in
Decimal Equivalent
0.0781
Screw size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37004
Zoro #
G4082200
UPC #
081838370046
Country of Origin
China

Dimensions

Bit Dia.
5/64 in
Shank Size
5/64"
Shank size
1/4 in
Screw size
#4

Details

Item
Self Centering Hinge Drill Bit,5/64 in.
Decimal Equivalent
0.0781

Description

Century's Self-Centering Drill Guides help to accurately drill centered holes for hinges, handles, drawer slides, or other projects where precise drilling is required. Replaceable high speed steel drill bit for drilling in wood, metal, and plastic. 1/4" Hex Shank.


  • Accurately drill centered holes for hinges, handles, drawer slides, or other projects where projects where precise drilling is required.
  • Replaceable, high speed steel drill bit for drilling in wood, metal, and plastic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.