Zoro Homepage

Self-Centering Drill Guide

  • Mfr # 37012

  • Zoro # G015914139


product price: $15.99
/ea

Key Features

Material
High Speed Steel
Application
Accuratley drill centered holes for hinges, handles, drawer slides, or other projects where precise drilling is required
Finish
Polished
Size
9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37012
Zoro #
G015914139
UPC #
-
Country of Origin
China

Dimensions

Size
9/64 in

Details

Material
High Speed Steel
Application
Accuratley drill centered holes for hinges, handles, drawer slides, or other projects where precise drilling is required
Finish
Polished

Description

A replaceable, high speed steel drill bit used for drilling in wood, metal, and plastic. With Century's self-centering drill guides, accurately drill centered holes for hinges, handles, drawer slides, or other projects where precise drilling is required.


  • Accurately drill centered holes for hinges, handles, drawer slides, or other projects where projects where precise drilling is required.
  • Replaceable, high speed steel drill bit for drilling in wood, metal, and plastic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.