
Self-Centering Guide Die Stock
Mfr # 98511
Zoro # G4081257
product price: $21.59
/eaKey Features
Die Shape
Hex
Die Thread Size
1 in
Die Material
High Speed Steel
Thread Direction
Right Hand
For Tool Type
Hand Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98511
Zoro #
G4081257
UPC #
081838985110
Country of Origin
China
Dimensions
Die Thread Size
1 in
Hex Size
1 in
Details
Item
Hex Threading Die
Die Shape
Hex
Die Material
High Speed Steel
Thread Direction
Right Hand
For Tool Type
Hand Tools
Die Type
Solid
Features
A Heavy Duty Adjustable Tool Which Maintains Alignment for Accurate Threading
Material - Machining
High Speed Steel
Description
Century's Self-Centering Guide Die Stock is a heavy duty adjustable wrench maintains alignment for accurate threading while locking in hex dies or round dies with a set screw.
- Heavy duty adjustable wrench maintains alignment for accurate threading while locking in hex dies or round dies with a set screw.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.