Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Feed Wood Bit Extension

  • Mfr # 38312

  • Zoro # G4082970


product price: $19.95
/ea

Key Features

For Use With
Self Feed Drills
Overall Length
12 in
Shank Type - Machining
Hex
Shank
7/16 in
Accepts
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38312
Zoro #
G4082970
UPC #
081838383121
Country of Origin
China

Dimensions

Overall Length
12 in

Details

Item
Self Feed Wood Bit Extention,12 in.
For Use With
Self Feed Drills
Shank Type - Machining
Hex
Shank
7/16 in
Accepts
7/16 in

Description

Century's Self-Feed Wood Bit Extension Securely grips self feed bits for an extended reach. Hex key wrench included.


  • Securely grips self-feed bits for an extended reach.
  • Hex key wrench included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.