Zoro Homepage

Shark Tooth Arbor Attached Bi-Metal Hole Saw

  • Mfr # 05812

  • Zoro # G4090996


product price: $14.49
/ea

Key Features

Impact Rated
No
Hole Saw Product Grouping
Hole Saws
Primary Saw Application
Stainless Steel, Brass, Aluminum, Pipe Steel, Nail Embedded Wood, Hardwood, Plywood, Sheet Metal, Fiberglass, Plastic
Application
Portable Electric Drill Machines, Lathes and Milling Machines
Max. Cutting Depth
1-7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05812
Zoro #
G4090996
UPC #
081838058128
Country of Origin
United States

Dimensions

Max. Cutting Depth
1-7/8"
Saw Dia.
3/4 in
Pipe Entrance Size
3/8 in

Details

Item
Holesaw with Arbor,3/4 in.,Shark Tooth
Impact Rated
No
Hole Saw Product Grouping
Hole Saws
Primary Saw Application
Stainless Steel, Brass, Aluminum, Pipe Steel, Nail Embedded Wood, Hardwood, Plywood, Sheet Metal, Fiberglass, Plastic
Application
Portable Electric Drill Machines, Lathes and Milling Machines
Arbor Design
Built-In
Teeth per Inch
Variable Pitch
Tooth Material
High Speed Steel with Cobalt 8%
Set RPM Speed
460 RPM

Description

Century's Shark Tooth® Hole Saws are professional bi-metal saws with 8% cobalt high speed steel teeth, electron welded to shatterproof shock absorbing alloy bodies. Shark Tooth’s variable pitch tooth pattern cuts clean through stainless steel, brass, aluminum, pipe steel, nail embedded wood, hardwood, plywood, sheet metal, fiberglass, and plastic. Extra deep 1-3/4" cutting depth on the arbor attached Shark Tooth® Hole Saws. Suggested speed RPMs are for cutting mild steel. Decrease RPMs by 30 percent for cast iron. Increase RPMs by 30 percent for brass and aluminum. Hole saws are sold without pilot drills order pilot drill separately. Can be used in portable electric drill machines lathes and milling machines.


  • Shark Tooth® holes saws are professional bi-metal saws with 8% cobalt high speed steel teeth, electron welded to shatterproof, shock absorbing alloy bodies.
  • Shark Tooth's® variable pitch tooth pattern cuts clean through stainless steel, brass, aluminum, pipe steel, nail embedded wood, hardwood, plywood, sheet metal, fiberglass, and plastic.
  • Extra deep 1-3/4" cutting depth on the Arbor Attached Shark Tooth Hole Saws.
  • Suggested speed RPMs are for cutting mild steel. Decrease RPMs by 30% for cast iron. Increase RPMs for brass and aluminum.
  • Hole saws are shipped without pilot drills, order pilot drill separately.
  • Can be used in portable electric drill machines, lathes and milling machines.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.