Zoro Homepage

Shark Tooth Arbor Attached Bi-Metal Hole Saw

  • Mfr # 05814

  • Zoro # G4090987


product price: $12.55
/ea

Key Features

Impact Rated
No
Saw Dia.
7/8 in
Max. Cutting Depth
1-7/8"
Hole Saw Product Grouping
Hole Saws
Tooth Material
High Speed Steel with Cobalt 8%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05814
Zoro #
G4090987
UPC #
081838058142
Country of Origin
United States

Dimensions

Saw Dia.
7/8 in
Max. Cutting Depth
1-7/8"
Pipe Tap Size
3/4 in
Arbor Size
3/8 in

Details

Item
Holesaw with Arbor,7/8 in.,Shark Tooth
Impact Rated
No
Hole Saw Product Grouping
Hole Saws
Tooth Material
High Speed Steel with Cobalt 8%
Primary Saw Application
Stainless Steel, Brass, Aluminum, Pipe Steel, Nail Embedded Wood, Hardwood, Plywood, Sheet Metal, Fiberglass, Plastic
Arbor Design
Built-In
Teeth per Inch
Variable Pitch
Application
Portable Electric Drill Machines, Lathes and Milling Machines
Set RPM Speed
350 RPM

Description

Century's Shark Tooth® Hole Saws are professional bi-metal saws with 8% cobalt high speed steel teeth, electron welded to shatterproof shock absorbing alloy bodies. Shark Tooth’s variable pitch tooth pattern cuts clean through stainless steel, brass, aluminum, pipe steel, nail embedded wood, hardwood, plywood, sheet metal, fiberglass, and plastic. Extra deep 1-3/4" cutting depth on the arbor attached Shark Tooth® Hole Saws. Suggested speed RPMs are for cutting mild steel. Decrease RPMs by 30 percent for cast iron. Increase RPMs by 30 percent for brass and aluminum. Hole saws are sold without pilot drills order pilot drill separately. Can be used in portable electric drill machines lathes and milling machines.


  • Shark Tooth® holes saws are professional bi-metal saws with 8% cobalt high speed steel teeth, electron welded to shatterproof, shock absorbing alloy bodies.
  • Shark Tooth's® variable pitch tooth pattern cuts clean through stainless steel, brass, aluminum, pipe steel, nail embedded wood, hardwood, plywood, sheet metal, fiberglass, and plastic.
  • Extra deep 1-3/4" cutting depth on the Arbor Attached Shark Tooth Hole Saws.
  • Suggested speed RPMs are for cutting mild steel. Decrease RPMs by 30% for cast iron. Increase RPMs for brass and aluminum.
  • Hole saws are shipped without pilot drills, order pilot drill separately.
  • Can be used in portable electric drill machines, lathes and milling machines.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.