Zoro Homepage

Shark Tooth Arbor Attached Bi-Metal Hole Saw

  • Mfr # 5844

  • Zoro # G015914160


product price: $22.49
/ea

Key Features

Includes
Arbor Attatched
Thread Size
2-3/4 in
Material
Bi-Metal
Shank Shape
Circle
Application
Stainless steel, brass, aluminum, pipe steel, nail embedded wood, hardwood, plywood, sheet metal, fiberglass, and plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5844
Zoro #
G015914160
UPC #
-
Country of Origin
China

Dimensions

Thread Size
2-3/4 in

Details

Includes
Arbor Attatched
Material
Bi-Metal
Shank Shape
Circle
Application
Stainless steel, brass, aluminum, pipe steel, nail embedded wood, hardwood, plywood, sheet metal, fiberglass, and plastic
Color
White
Finish
Painted

Description

Shark Tooth hole saws are professional bi-metal saws with 8% cobalt high speed steel teeth, electron welded to shatterproof, shock absorbing alloy bodies. The variable pitch tooth pattern cuts clean through stainless steel, brass, aluminum, pipe steel, nail embedded wood, hardwood, plywood, Sheetmetal, fiberglass, and plastic.


  • Shark Tooth® holes saws are professional bi-metal saws with 8% cobalt high speed steel teeth, electron welded to shatterproof, shock absorbing alloy bodies.
  • Shark Tooth's® variable pitch tooth pattern cuts clean through stainless steel, brass, aluminum, pipe steel, nail embedded wood, hardwood, plywood, sheet metal, fiberglass, and plastic.
  • Extra deep 1-3/4" cutting depth on the Arbor Attached Shark Tooth Hole Saws.
  • Suggested speed RPMs are for cutting mild steel. Decrease RPMs by 30% for cast iron. Increase RPMs for brass and aluminum.
  • Hole saws are shipped without pilot drills, order pilot drill separately.
  • Can be used in portable electric drill machines, lathes and milling machines.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.