Shark Tooth Bi-Metal Hole Saw
Mfr # 05068
Zoro # G4091206
product price: $27.19
/eaKey Features
Primary Saw Application
Stainless Steel, Brass, Aluminum, Pipe Steel, Nail Embedded Wood, Hardwood, Plywood, Sheet Metal, Fiberglass, Plastic
Saw Dia.
4-1/4"
Tooth Material
Bi-Metal
Max. Cutting Depth
1-1/2"
Arbor Design
Arbor Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05068
Zoro #
G4091206
UPC #
081838050689
Country of Origin
United States
Dimensions
Saw Dia.
4-1/4"
Max. Cutting Depth
1-1/2"
Details
Primary Saw Application
Stainless Steel, Brass, Aluminum, Pipe Steel, Nail Embedded Wood, Hardwood, Plywood, Sheet Metal, Fiberglass, Plastic
Tooth Material
Bi-Metal
Arbor Design
Arbor Not Included
Teeth per Inch
Variable Pitch
Item
Hole Saw
Impact Rated
No
Application
Portable Electric Drill Machines, Lathes and Milling Machines
Hole Saw Product Grouping
Hole Saws
Set RPM Speed
80 RPM
Description
Century's Shark Tooth® Hole Saws are professional bi-metal saws with 8% cobalt high speed steel teeth, electron welded to shatterproof shock absorbing alloy bodies. Shark Tooth’s variable pitch tooth pattern cuts clean through stainless steel, brass, aluminum, pipe steel, nail embedded wood, hardwood, plywood, sheet metal, fiberglass, and plastic. Cuts up to 1-1/2" deep holes. Arbors sold separately.
- Shark Tooth® hole saws are professional bi-metal saws with 8% cobalt high speed steel teeth, electron welded to shatterproof, shock absorbing alloy bodies.
- Shark Tooth's® variable pitch tooth pattern cuts clean through stainless steel, brass, aluminum, pipe steel, nail embedded wood, hardwood, plywood, sheet metal, fiberglass, and plastic.
- Cuts up to 1-1/2" deep holes. Arbors sold separately.
- Suggested speed RPMs are for cutting mild steel. Decrease RPMs by 30% for cast iron. Increase RPMs by 30% for brass and aluminum.
- Hole saws are shipped without pilot drills, order pilot drill separately.
- Can be used in portable electric drill machines, lathes and milling machines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.