Zoro Homepage

Ship Auger Extension

  • Mfr # 38112

  • Zoro # G4083016


product price: $17.69
/ea

Key Features

Overall Length
12 in
For Use With
Ship Auger Drills
Shank Type - Machining
Hex
Fits Shank Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38112
Zoro #
G4083016
UPC #
081838381127
Country of Origin
China

Dimensions

Overall Length
12 in
Fits Shank Size
3/8 in

Details

Item
Ship Auger Extention,3/8 in. Shank,12in.
For Use With
Ship Auger Drills
Shank Type - Machining
Hex

Description

Century's Ship Auger Extension securely grips ship auger bits for extended lengths. To assure correct installation between ship auger and extension make sure set screws are parallel with the flat area on the ship auger's shank before tightening down each set screw. Failure to create this connection can result in product failure or injury. Hex Shank.


  • Securely grips ship auger bits for extended lengths.
  • To assure correct installation between ship auger and extension, make sure set screws are parallel with the flat area on the ship auger's shank before tightening down each set screw. Failure to create this connection can result in product failure or injury.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.