Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slip Joint Pliers

  • Mfr # 72514

  • Zoro # G0216728


product price: $9.19
/ea

Key Features

Overall Length
8 in
Jaw Width
3-5/8 in
Jaw Length
1-3/16 in
Jaw Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72514
Zoro #
G0216728
UPC #
081838725143
Country of Origin
China

Dimensions

Overall Length
8 in
Jaw Width
3-5/8 in
Jaw Length
1-3/16 in
Jaw Thickness
3/8 in

Description

Century's Slip Joint Plier's slip joint adjusts to accommodate various sizes of materials. Made from chrome vanadium steel for strength and durability. Comfort grip handles for additional grip to maximize force with less fatigue.


  • Slip joint adjusts to accommodate various sizes of materials.
  • Made from chrome vanadium steel for strength and durability.
  • Comfort grip handles for additional grip to maximize force with less fatigue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.