Zoro Homepage

Slotted Screwdriver, 1/4 x 4 in. Slotted 1/4"

  • Mfr # 72114

  • Zoro # G4075709


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Tip Size
1/4 in
Tip Style
Slotted
Overall Length
4"
Finish
Black Oxide Tip; Chrome Plated
Handle Material
Ergonomic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72114
Zoro #
G4075709
UPC #
081838721145
Country of Origin
China

Dimensions

Tip Size
1/4 in
Overall Length
4"

Details

Item
Slotted Screwdriver,1/4 x 4 in.
Tip Style
Slotted
Finish
Black Oxide Tip; Chrome Plated
Handle Material
Ergonomic
SAE or Metric
SAE
Features
Precision Ground, Black Oxide Tips Fit Screw Heads Tightly For Decreased Slippage; Ergonomic Cushion Handles Provide Comfort And Improved Grip
Shank Material
Vanadium Steel
Tip Style Group
Slotted
Handle Type
Cushion Grip
Number of Pieces
1

Description

Century's Screwdrivers are made of chrome vanadium steel for strength and durability. Hardened, magnetic tip. Ergonomic triangular shaped non slip handles for better turning power.


  • Chrome vanadium steel for strength and durability.
  • Hardened, magnetic tip.
  • Ergonomic triangular shaped non-slip handles for better turning power.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.