Zoro Homepage

Slotted Screwdriver, 3/16 x 3 in. Slotted 3/16"

  • Mfr # 72113

  • Zoro # G4075718


product price: $2.85
/ea
Sold in multiples of 4 for $11.40

Key Features

Tip Size
3/16 in
Tip Style
Slotted
Overall Length
3"
Finish
Black Oxide Tip; Chrome Plated
Handle Material
Ergonomic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72113
Zoro #
G4075718
UPC #
081838721138
Country of Origin
China

Dimensions

Tip Size
3/16 in
Overall Length
3"

Details

Item
Slotted Screwdriver,3/16 x 3 in.
Tip Style
Slotted
Finish
Black Oxide Tip; Chrome Plated
Handle Material
Ergonomic
Number of Pieces
1
Handle Type
Cushion Grip
SAE or Metric
SAE
Features
Precision Ground, Black Oxide Tips Fit Screw Heads Tightly For Decreased Slippage; Ergonomic Cushion Handles Provide Comfort And Improved Grip
Tip Style Group
Slotted
Shank Material
Vanadium Steel

Description

Century's Screwdrivers are made of chrome vanadium steel for strength and durability. Hardened, magnetic tip. Ergonomic triangular shaped non slip handles for better turning power.


  • Chrome vanadium steel for strength and durability.
  • Hardened, magnetic tip.
  • Ergonomic triangular shaped non-slip handles for better turning power.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.