Zoro Homepage

Sonic Masonry Drill Bits

  • Mfr # 86816

  • Zoro # G4088458


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Drill Bit Size
1/4 in
Overall Length
4 in
Shank Size
1/4 in
Cutting Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86816
Zoro #
G4088458
UPC #
081838868161
Country of Origin
Germany

Dimensions

Drill Bit Size
1/4 in
Overall Length
4 in
Shank Size
1/4 in
Cutting Length
2-1/2 in

Details

Item
Sonic Masonry Drill Bit,1/4x2-1/8x4in.

Description

Century's SonicTM Masonry Drill Bits feature an advanced flute design that clears debris faster keeping the cutting tip cooler extending drill life. Industrial tungsten carbide cutting tip resists wear and breakage for maximum durability. Fully ground heat treated body handles the shock and stress of cutting concrete stone tile granite and other masonry materials. Hardened nickel steel body to withstand direct abuse. For use in rotary or percussion drills.


  • Sonic advanced flute design clears debris faster, keeping the cutting tip cooler, extending drill life.
  • Industrial tungsten carbide cutting tip resists wear and breakage for maximum durability.
  • Fully ground, heat treated body handles the shock and stress of cutting concrete, stone, tile, granite, and other masonry materials.
  • Hardened nickel steel body to withstand direct abuse.
  • For use in rotary or percussion drills.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.