Zoro Homepage

Sonic Masonry Drill Bits

  • Mfr # 86928

  • Zoro # G4088397


product price: $7.35
/ea

Key Features

Drill Bit Size
7/16 in
Overall Length
6 in
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Shank Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86928
Zoro #
G4088397
UPC #
081838869281
Country of Origin
Germany

Dimensions

Drill Bit Size
7/16 in
Overall Length
6 in
Shank Size
3/8 in
Shank Diameter
1/4 in
Maximum Drilling Depth
4 in

Details

Item
Sonic Masonry Drill Bit,7/16x4x6in.
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Primary Material Application
Concrete, Masonry
Measurement System
Fractional Inch
Decimal Equivalent
0.4375

Description

Century's SonicTM Masonry Drill Bits feature an advanced flute design that clears debris faster keeping the cutting tip cooler extending drill life. Industrial tungsten carbide cutting tip resists wear and breakage for maximum durability. Fully ground heat treated body handles the shock and stress of cutting concrete stone tile granite and other masonry materials. Hardened nickel steel body to withstand direct abuse. For use in rotary or percussion drills.


  • Sonic advanced flute design clears debris faster, keeping the cutting tip cooler, extending drill life.
  • Industrial tungsten carbide cutting tip resists wear and breakage for maximum durability.
  • Fully ground, heat treated body handles the shock and stress of cutting concrete, stone, tile, granite, and other masonry materials.
  • Hardened nickel steel body to withstand direct abuse.
  • For use in rotary or percussion drills.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.