Zoro Homepage

Sonic SDS Max Drill Bits With Multi-Cutter

  • Mfr # 83702

  • Zoro # G4089709


product price: $62.35
/ea

Key Features

Drill Bit Size
5/8 in
Overall Length
21 in
Cutting Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83702
Zoro #
G4089709
UPC #
081838837020
Country of Origin
Germany

Dimensions

Drill Bit Size
5/8 in
Overall Length
21 in
Cutting Length
16 in

Details

Item
SDS Max DrillBit,5/8x15-1/2x21in,4Cutter

Description

Century's SonicTM SDS Max Drill Bits With Multi-Cutter tips prevents seizing while drilling in reinforced concrete. Crushes 20X faster than standard masonry drills. Reinforced crushing tips minimize vibration and protects carbide from breakage. Self centering crushing point for accurate drilling. Wear mark indicators on each bit show when bits are no longer safe to use for anchoring jobs.


  • Multi-cutter tip prevents seizing while drilling in reinforced concrete.
  • Crushes 20X faster than standard masonry drills.
  • Reinforced crushing tips minimize vibration and protects carbide from breakage.
  • Self-centering crushing point for accurate drilling.
  • Wear mark indicators on each bit show when bits are no longer safe to use for anchoring jobs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.