
Sonic SDS Max Drill Bits With Multi-Cutter
Mfr # 83705
Zoro # G4089675
product price: $53.29
/eaKey Features
Drill Bit Size
3/4 in
Overall Length
13 in
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Max
Primary Material Application
Concrete, Masonry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83705
Zoro #
G4089675
UPC #
081838837051
Country of Origin
Germany
Dimensions
Drill Bit Size
3/4 in
Overall Length
13 in
Maximum Drilling Depth
7 1/2 in
Cutting Length
8 in
Details
Item
SDS Max Drill Bit,3/4x7-1/2x13in,4Cutter
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Max
Primary Material Application
Concrete, Masonry
Decimal Equivalent
0.75
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Description
Century's SonicTM SDS Max Drill Bits With Multi-Cutter tips prevents seizing while drilling in reinforced concrete. Crushes 20X faster than standard masonry drills. Reinforced crushing tips minimize vibration and protects carbide from breakage. Self centering crushing point for accurate drilling. Wear mark indicators on each bit show when bits are no longer safe to use for anchoring jobs.
- Multi-cutter tip prevents seizing while drilling in reinforced concrete.
- Crushes 20X faster than standard masonry drills.
- Reinforced crushing tips minimize vibration and protects carbide from breakage.
- Self-centering crushing point for accurate drilling.
- Wear mark indicators on each bit show when bits are no longer safe to use for anchoring jobs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.