Zoro Homepage

Sonic SDS Max Drill Bits With Multi-Cutter

  • Mfr # 83714

  • Zoro # G4089587


product price: $74.99
/ea

Key Features

Drill Bit Size
1-1/8 in
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Max
Primary Material Application
Concrete, Masonry
Decimal Equivalent
1.125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83714
Zoro #
G4089587
UPC #
081838837143
Country of Origin
Germany

Dimensions

Drill Bit Size
1-1/8 in
Overall Length
13 in
Maximum Drilling Depth
12 in
Cutting Length
8 in

Details

Item
SDS Max Drill Bit,1-1/8x12x17in,4-Cutter
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Max
Primary Material Application
Concrete, Masonry
Decimal Equivalent
1.125
Measurement System
Fractional Inch
Cutting Direction
Right Hand

Description

Century's SonicTM SDS Max Drill Bits With Multi-Cutter tips prevents seizing while drilling in reinforced concrete. Crushes 20X faster than standard masonry drills. Reinforced crushing tips minimize vibration and protects carbide from breakage. Self centering crushing point for accurate drilling. Wear mark indicators on each bit show when bits are no longer safe to use for anchoring jobs.


  • Multi-cutter tip prevents seizing while drilling in reinforced concrete.
  • Crushes 20X faster than standard masonry drills.
  • Reinforced crushing tips minimize vibration and protects carbide from breakage.
  • Self-centering crushing point for accurate drilling.
  • Wear mark indicators on each bit show when bits are no longer safe to use for anchoring jobs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.