
Sonic SDS Max Drill Bits With Multi-Cutter
Mfr # 83721
Zoro # G4089517
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
1-3/4 in
Overall Length
21 in
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Max
Primary Material Application
Concrete, Masonry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83721
Zoro #
G4089517
UPC #
081838837211
Country of Origin
Germany
Dimensions
Drill Bit Size
1-3/4 in
Overall Length
21 in
Maximum Drilling Depth
18 in
Cutting Length
16 in
Details
Item
SDS Max Drill Bit,1-3/4x18x23in,4-Cutter
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Max
Primary Material Application
Concrete, Masonry
Measurement System
Fractional Inch
Decimal Equivalent
1.75
Cutting Direction
Right Hand
Description
Century's SonicTM SDS Max Drill Bits With Multi-Cutter tips prevents seizing while drilling in reinforced concrete. Crushes 20X faster than standard masonry drills. Reinforced crushing tips minimize vibration and protects carbide from breakage. Self centering crushing point for accurate drilling. Wear mark indicators on each bit show when bits are no longer safe to use for anchoring jobs.
- Multi-cutter tip prevents seizing while drilling in reinforced concrete.
- Crushes 20X faster than standard masonry drills.
- Reinforced crushing tips minimize vibration and protects carbide from breakage.
- Self-centering crushing point for accurate drilling.
- Wear mark indicators on each bit show when bits are no longer safe to use for anchoring jobs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.