Zoro Homepage

Sonic SDS Plus Drill Bits

  • Mfr # 81148

  • Zoro # G4090138


product price: $32.29
/ea

Key Features

Drill Bit Size
12 in
Overall Length
10 in
Cutting Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81148
Zoro #
G4090138
UPC #
081838811488
Country of Origin
Germany

Dimensions

Drill Bit Size
12 in
Overall Length
10 in
Cutting Length
3/4 in

Details

Item
Sonic SDS Plus Drill Bit,3/4x10x12 in.

Description

Century's SonicTM SDS Plus Drill Bits feature a 2-cutter design with a self-centering tip for precise drilling. Crushes 20X faster than standard masonry drills. Reinforced crushing tips minimize vibration and protects carbide from breakage. Double flute geometry removes debris faster for improved crushing life.


  • 2-cutter design with a self-centering tip for precise drilling.
  • Crushes 20X faster than standard masonry drills.
  • Reinforced crushing tips minimize vibration and protects carbide from breakage.
  • Double flute geometry removes debris faster for improved crushing life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.