
Sonic SDS Plus Drill Bits
Mfr # 81640
Zoro # G4089961
product price: $12.55
/eaKey Features
Drill Bit Size
6 in
Overall Length
4 in
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Plus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81640
Zoro #
G4089961
UPC #
081838816407
Country of Origin
Germany
Dimensions
Drill Bit Size
6 in
Overall Length
4 in
Maximum Drilling Depth
4 in
Details
Item
Sonic SDS Plus Drill Bit,5/8x4x6-1/4 in.
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Plus
Measurement System
Fractional Inch
Cutting Direction
Right Hand
Decimal Equivalent
0.625
Description
Century's SonicTM SDS Plus Drill Bits feature a 2-cutter design with a self-centering tip for precise drilling. Crushes 20X faster than standard masonry drills. Reinforced crushing tips minimize vibration and protects carbide from breakage. Double flute geometry removes debris faster for improved crushing life.
- 2-cutter design with a self-centering tip for precise drilling.
- Crushes 20X faster than standard masonry drills.
- Reinforced crushing tips minimize vibration and protects carbide from breakage.
- Double flute geometry removes debris faster for improved crushing life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.