
Sonic SDS Plus Drill Bits
Mfr # 81832
Zoro # G4089928
product price: $27.45
/eaKey Features
Drill Bit Size
18 in
Overall Length
16 in
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Plus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81832
Zoro #
G4089928
UPC #
081838818326
Country of Origin
Germany
Dimensions
Drill Bit Size
18 in
Overall Length
16 in
Maximum Drilling Depth
16 in
Details
Item
Sonic SDS Plus Drill Bit,1/2x16x18 in.
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Plus
Decimal Equivalent
0.5
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Description
Century's SonicTM SDS Plus Drill Bits feature a 2-cutter design with a self-centering tip for precise drilling. Crushes 20X faster than standard masonry drills. Reinforced crushing tips minimize vibration and protects carbide from breakage. Double flute geometry removes debris faster for improved crushing life.
- 2-cutter design with a self-centering tip for precise drilling.
- Crushes 20X faster than standard masonry drills.
- Reinforced crushing tips minimize vibration and protects carbide from breakage.
- Double flute geometry removes debris faster for improved crushing life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.