Zoro Homepage

Sonic SDS Plus Drill Bits With Multi-Cutter

  • Mfr # 83620

  • Zoro # G0206386


product price: $10.79
/ea

Key Features

Drill Bit Size
5/16 in
Overall Length
6 in
Cutting Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83620
Zoro #
G0206386
UPC #
081838836207
Country of Origin
Germany

Dimensions

Drill Bit Size
5/16 in
Overall Length
6 in
Cutting Length
4 in

Description

Century's SonicTM SDS Plus Drill Bits With Multi-Cutter tips prevents seizing while drilling in reinforced concrete. Crushes 20X faster than standard masonry drills. Reinforced self-centering crushing tips minimize vibration and protects carbide from breakage.


  • Multi-cutter tip prevents seizing while drilling in reinforced concrete.
  • Crushes 20X faster than standard masonry drills.
  • Reinforced crushing tips minimize vibration and protects carbide from breakage.
  • Self-centering crushing point for accurate drilling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.