Zoro Homepage

Speed Cut Auger Bit

  • Mfr # 38640

  • Zoro # G0427184


product price: $6.79
/ea

Key Features

Overall Length
5/8 in
Flute Length
2 in
Shank size
1/4 in
Decimal Equivalent
0.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38640
Zoro #
G0427184
UPC #
081838386405
Country of Origin
China

Dimensions

Overall Length
5/8 in
Flute Length
2 in
Shank size
1/4 in

Details

Decimal Equivalent
0.625

Description

Century's Speed Cut Auger Bit features a quad flute design for fast chip ejection. Full screw tip allows bit to self feed. Non stick coating resists sap and heat build up while cutting. Power drive shank fits all electric drills and quick change adapters. 10X faster than flat wood spade bits.


  • Quad flute design for fast chip ejection.
  • Full screw tip allows bit to self-feed.
  • Non-stick coating resists sap and heat build-up while cutting.
  • Power drive shank fits all electric drills and quick change adapters.
  • 10X faster than flat wood spade bits.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.